Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity TSB23011DS=EUROPA TERM BLK 8MM 1-1776293-1

TSB23011DS=EUROPA TERM BLK 8MM (Discontinued)

  • Mfr # 1-1776293-1
  • Zoro # G900930251
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1776293-1
Zoro #
G900930251
UPC #
-
Country of Origin
Germany

Details

Item
Barrier Strip
Insulation Color
Natural
Connection Material
Brass
Wire Range
26 to 12 AWG
Mounting Type
Panel

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.