Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TSD21DDGPC04=SLIDE SWITCH

  • Mfr # 1825015-1

  • Zoro # G900967035


product price: $13.89
/ea
Sold in multiples of 125 for $1,736.25

Key Features

Width
9.14 mm [ .36 in ]
Length
10.2 mm [ .402 in ]
Product Type
Switch
Terminals Connected
1-2, 4-5
Switch Type
Slide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1825015-1
Zoro #
G900967035
UPC #
-
Country of Origin
Mexico

Dimensions

Width
9.14 mm [ .36 in ]
Length
10.2 mm [ .402 in ]
Actuator Length
2.79 mm [ .1098 in ]
PCB Tail Length
3.3 mm [ .13 in ]

Details

Product Type
Switch
Terminals Connected
1-2, 4-5
Switch Type
Slide
Configuration (Pole-Throw)
Single Pole - Double Throw
Termination Type
PC
Number of Positions
2
Actuator Color
Black
Actuator Material
Polyester
Terminal Configuration
Standard
Number of Actuators
Dual
UL Flammability Rating
UL 94V-0
Contact Base Material
Copper
Operating Function
On None On
Threaded Case
Without
Actuator Style
Dual Flash, Top
Mounting Type
Through Hole
Mounting Angle
Vertical
Actuator Travel
3.05 mm [ .12 in ]
Contact Plating
Gold
Stamped Marking
With
PCB Mount Retention Type
Extended

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.