Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TSPD11CGSRA0=60377 40287

  • Mfr # 1-1437573-9

  • Zoro # G300974770


product price: $7.69
/ea
Sold in multiples of 10 for $76.90

Key Features

Push Button Style
Extended
Operator Illumination
Non-Illuminated
Terminal Connection
Solder
Actuator Color
Black
Ganged
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1437573-9
Zoro #
G300974770
UPC #
-
Country of Origin
Mexico

Dimensions

Bushing Diameter
.18 in
Button Width
.1 in
Actuator Length
.2 in

Details

Item
Push Button Switch
Push Button Style
Extended
Operator Illumination
Non-Illuminated
Terminal Connection
Solder
Actuator Color
Black
Ganged
No
Mounting Angle
Right Angle
Switch Type
Pushbutton
Number of Actuators
Single
Product Type
Switch
Configuration (Pole-Throw)
Single Pole - Single Throw
Process Sealed
Yes
Case Material
Thermoplastic (LCP)
Mounting Type
Surface Mount
Tactile
No
Contact Base Material
Copper Alloy
ESD Grounding Terminal
Without
Low Profile
No
Switch Contact Plating Material
Gold over Nickel
Seal Type
Rubber O-Ring
Support Bracket
Without
Illuminated
No
Temperature Rating
High
Actuator Material
Nylon - GF
Operating Function
Off (On)
Actuator Profile
Extended
Dust Proof
No
Actuator Style
Round
Snap Action
Without

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.