Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity TSPDF11CGVRA004 2-1571990-7

TSPDF11CGVRA004 (Discontinued)

  • Mfr # 2-1571990-7
  • Zoro # G400975172
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-1571990-7
Zoro #
G400975172
UPC #
-
Country of Origin
Mexico

Dimensions

Button Width
2.54 mm [ .1 in ]

Details

Item
Push Button Switch
Push Button Style
Flush
Action
Momentary Pull / Maintained Push
Operator Illumination
Non-Illuminated
Head Color
Black
Head Material
Thermoplastic
Terminal Connection
Solder
Ganged
No
Mounting Type
Through Hole
Product Type
Switch
Process Sealed
Yes
Contact Plating
Gold over Nickel
ESD Grounding Terminal
Without
Operating Function
Off (On)
Contact Base Material
Copper Alloy
Low Profile
No
Temperature Rating
High
Tactile
No
Number of Actuators
Single
Actuator Profile
Flush
Switch Type
Pushbutton
Actuator Color
Black
Support Bracket
With
Mounting Angle
Vertical Right Angle
Snap Action
Without
Actuator Style
Round
Dust Proof
No
Configuration (Pole-Throw)
Single Pole - Single Throw
Actuator Material
Thermoplastic
Case Material
Thermoplastic (LCP)
Illuminated
No

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.