
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9-531224-1
Zoro #
G101052851
UPC #
-
Country of Origin
Mexico
Dimensions
Max. Single Wire Size
22 AWG
Min. Single Wire Size
26 AWG
Maximum Single Wire Size
22 AWG
Minimum Single Wire Size
26 AWG
Details
Contact Finish
Gold Plated
Contact Type
Socket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.