
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1571982-7
Zoro #
G800965391
UPC #
-
Country of Origin
Mexico
Dimensions
Length
.402 in
Width
.206 in
Actuator Length
.1102 in
PCB Tail Length
.13 in
Details
Switch Contact Plating Material
Gold
Configuration (Pole-Throw)
Double Pole - Double Throw
Number of Actuators
Single
Contact Base Material
Copper
Terminals Connected
1-2, 4-5
UL Flammability Rating
UL 94V-0
Actuator Style
Top
Threaded Case
Without
Actuator Material
Polyester
Actuator Color
Black
Terminal Configuration
Standard
Termination Type
PC
Stamped Marking
With
Mounting Type
Through Hole
Switch Type
Slide
Operating Function
On None On
PCB Mount Retention Type
Extended
Number of Positions
2
Product Type
Switch
Mounting Angle
Vertical
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.