
TT23N2T04
Mfr # 1825222-7
Zoro # G201034597
product price: $23.15
/eaSold in multiples of 6 for $138.90
Key Features
Switch Type
Toggle
Insulation Resistance (MΩ)
1000
Bushing Thread Size
17807
Sealed
Yes
Configuration (Pole-Throw)
Double Pole - Double Throw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1825222-7
Zoro #
G201034597
UPC #
-
Country of Origin
Mexico
Dimensions
Bushing Thread Size
17807
Toggle Length
7.52 mm [ .296 in ]
Details
Switch Type
Toggle
Insulation Resistance (MΩ)
1000
Sealed
Yes
Configuration (Pole-Throw)
Double Pole - Double Throw
Actuator Finish
Nickel
UL Flammability Rating
UL 94V-0
Contact Plating
Silver
Seal Type
Terminal Seal (Epoxy)
Mounting Type
Solder
Voltage Rating
20 VDC
Contact Current Rating (A)
3
Bushing Style
Threaded
Operating Function
On None On
Process Sealed
No
Termination Type
Vertical, Wire Lugs
Toggle Style
Baton Medium
Dielectric Strength (VAC)
1000
UL Rating
Qualified
Product Type
Switch
Toggle Actuation
Vertical
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.