Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TW 1W 1K 6.35X25PL

  • Mfr # 1676979-3

  • Zoro # G601034555


product price: $11.49
/ea
Sold in multiples of 7 for $80.43

Key Features

Termination Type
Eyelet
Voltage Rating
200 V
Dimensions
23.5 x 22.6 mm
Resistance
1K Ω
Tolerance
0.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1676979-3
Zoro #
G601034555
UPC #
-
Country of Origin
China

Dimensions

Dimensions
23.5 x 22.6 mm

Details

Termination Type
Eyelet
Voltage Rating
200 V
Resistance
1K Ω
Tolerance
0.1
Sealed
No
Product Type
Variable Resistor
Power Rating
1 W

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.