Zoro Homepage

TWIN LF SOLD EYE CONTACT

  • Mfr # 583854-3

  • Zoro # G801052496


product price: $0.76
/ea
Sold in multiples of 150 for $114.00

Key Features

Termination Style
Solder Eyelet
Contact Material
Phosphor Bronze
Contact Finish
Gold Plated
Hole Center to Center
2.54 mm
Contact Plating Thickness
30 µin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
583854-3
Zoro #
G801052496
UPC #
-
Country of Origin
United States

Dimensions

Contact Plating Thickness
30 µin

Details

Item
Connector Contact
Termination Style
Solder Eyelet
Contact Material
Phosphor Bronze
Contact Finish
Gold Plated
Hole Center to Center
2.54 mm

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.