
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-1971885-2
Zoro #
G101033959
UPC #
-
Country of Origin
China
Dimensions
Height
0.56 in
Details
Item
Connector
Type
Jack
Color
Black
Number of Ports
1
UL 94 Flammability Rating
V-0
Material
Thermoplastic
Finish
Tin Over Nickel
Connector Type
Jack
Terminal Type
Solder
Connection Material
Copper Alloy
Number of Contacts
8
Contact Finish
Gold Plated; Tin over Nickel
Flammability Rating
UL 94 V-0
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.