
TYPE XII FEMALE CONT (L.P.)
Mfr # 66740-2
Zoro # G401034472
product price: $13.19
/eaSold in multiples of 10 for $131.90
Key Features
Termination Style
Crimp Termination Only
Maximum Wire Size
3 mm²
Minimum Wire Size
2 mm²
Contact Material
Copper
Wire Type
Discrete Wire
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
66740-2
Zoro #
G401034472
UPC #
-
Country of Origin
Mexico
Dimensions
Maximum Wire Size
3 mm²
Minimum Wire Size
2 mm²
Details
Item
Connector Contact
Termination Style
Crimp Termination Only
Contact Material
Copper
Wire Type
Discrete Wire
Application
Power, Wire and Cable
Insulation Dia
0.135 to 0.16 in
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.