Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity U-M-N-L Split Pin 881109-1

U-M-N-L Split Pin (Discontinued)

  • Mfr # 881109-1
  • Zoro # G905975172
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
881109-1
Zoro #
G905975172
UPC #
-
Country of Origin
Brazil

Dimensions

Min. Single Wire Size
20 AWG
Max. Insulation Dia.
3.3 mm
Max. Single Wire Size
14 AWG
Maximum Single Wire Size
14 AWG
Minimum Single Wire Size
20 AWG

Details

Item
Contact
Maximum Voltage
600 V AC
Current
19 A
Maximum Operating Temperature
105 Degrees C
Application
Power
Connection Material
Brass
Terminal Type
Crimp
Max. Temp.
105°C
Max. Voltage
600V AC
Wire Type
Discrete; Stranded
Contact Type
Pin
Contact Finish
Tin Plated
Current Rating
19 A
Connector Terminates To
Wire & Cable
Terminal Finish
Tin Plated
Termination Style
Crimp

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.