Zoro Homepage

UHF PLUG RG 58 TIN PL

  • Mfr # 226279-1

  • Zoro # G501034440


product price: $23.89
/ea
Sold in multiples of 4 for $95.56

Key Features

Style - Connector
Straight
Cable Clamping Method
Single Crimp
Use With - Nonmetallic Building Cable
RG 58A, RG58C, RG 58, RG 58B
Type
Standard, Plug
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
226279-1
Zoro #
G501034440
UPC #
-
Country of Origin
Mexico

Details

Style - Connector
Straight
Cable Clamping Method
Single Crimp
Use With - Nonmetallic Building Cable
RG 58A, RG58C, RG 58, RG 58B
Type
Standard, Plug
Material
Brass

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.