Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ULTRA-FAST .110/.125 ASY REC 22-18 TPBR

  • Mfr # 2-520310-2

  • Zoro # G500965837


product price: $0.20
/ea
Sold in multiples of 2000 for $400.00

Key Features

Insulation Color
Red
Insulation Type
Fully Insulated
Wire Range
0.32 to 0.82 mm²
Connection Type
F-Crimp
Overall Length
0.865 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-520310-2
Zoro #
G500965837
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
0.865 in

Details

Insulation Color
Red
Insulation Type
Fully Insulated
Wire Range
0.32 to 0.82 mm²
Connection Type
F-Crimp
Seam
Closed
Max. Voltage
600V
Max. Temp.
221 Degrees F
Wire Type
Stranded, Discrete Wire
Terminal Type
Quick Connect Receptacle
Connection Material
Brass
Standards
UL Rating
Features
Wire Insulation Support
Application
Wire & Cable
Terminal Orientation
Straight
Contact Plating Material
Tin
Insulation Dia
0.23 in

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.