Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Ultra-Fast 187 Asy Rec 22-18 Tpbr 2-520193-2

Ultra-Fast 187 Asy Rec 22-18 Tpbr (Discontinued)

  • Mfr # 2-520193-2
  • Zoro # G405899558
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-520193-2
Zoro #
G405899558
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
0.855 in

Details

Insulation Color
Red
Insulation Type
Fully Insulated
Standards
UL Rating
Terminal Type
Quick Connect Receptacle
Wire Range
0.32 to 0.82 mm²
Seam
Closed
Connection Material
Brass
Connection Type
F-Crimp
Max. Voltage
600V
Wire Type
Stranded, Discrete Wire
Features
Wire Insulation Support
Max. Temp.
221 Degrees F
Application
Wire & Cable
Contact Plating Material
Tin
Terminal Orientation
Straight
Insulation Dia
0.135 in

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.