Zoro Homepage
This item is Discontinued.
Te Connectivity Ultra-Fast 187 Asy Rec 22-18 Tpbr 2-520336-2

Ultra-Fast 187 Asy Rec 22-18 Tpbr (Discontinued)

  • Mfr # 2-520336-2
  • Zoro # G305899795
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-520336-2
Zoro #
G305899795
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
0.515 in

Details

Item
Quick Connect Receptacle
Insulation Color
Red
Insulation Type
Fully Insulated
Standards
UL Rating
Max. Temp.
221 Degrees F
Features
Wire Insulation Support
Max. Voltage
600V
Connection Type
F-Crimp
Wire Range
0.32 to 0.82 mm²
Seam
Closed
Connection Material
Brass
Wire Type
Stranded, Discrete Wire
Terminal Type
Flag
Application
Wire & Cable
Contact Plating Material
Tin
Insulation Dia
0.165 in

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.