Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Ultra-Fast 187 Asy Rec 22-18 Tppb 2-520274-2

Ultra-Fast 187 Asy Rec 22-18 Tppb (Discontinued)

  • Mfr # 2-520274-2
  • Zoro # G805899561
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2-520274-2
Zoro #
G805899561
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
0.935 in

Details

Insulation Color
Red
Insulation Type
Fully Insulated
Standards
UL Rating
Seam
Closed
Features
Wire Insulation Support
Wire Range
0.32 to 0.82 mm²
Max. Temp.
221 Degrees F
Connection Material
Brass
Max. Voltage
600V
Wire Type
Stranded, Discrete Wire
Terminal Type
Quick Connect Receptacle
Connection Type
F-Crimp
Application
Wire & Cable
Terminal Orientation
Straight
Insulation Dia
0.23 in
Contact Plating Material
Tin

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.