Zoro Homepage

ULTRA-FAST 250 ASY FLAG REC 16-14 TPBR

  • Mfr # 9-520132-2

  • Zoro # G800967234


product price: $0.35
/ea
Sold in multiples of 2100 for $735.00

Key Features

Insulation Color
Black
Insulation Type
Fully Insulated
Wire Range
1.31 to 2.08 mm²
Seam
Closed
Terminal Type
Flag
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9-520132-2
Zoro #
G800967234
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
0.632 in

Details

Item
Quick Connect Receptacle
Insulation Color
Black
Insulation Type
Fully Insulated
Wire Range
1.31 to 2.08 mm²
Seam
Closed
Terminal Type
Flag
Max. Voltage
600V
Features
Wire Insulation Support
Connection Material
Brass
Standards
CSA LR7189; UL Listed
Connection Type
F-Crimp
Max. Temp.
221 Degrees F
Wire Type
Stranded, Discrete Wire
Application
Wire & Cable
Insulation Dia
0.185 in
Contact Plating Material
Tin

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.