Zoro Homepage

Ultra-Fast 250 Asy Rec 16-14 Awg Tpbr

  • Mfr # 3-520133-2

  • Zoro # G905900013


product price: $0.37
/ea
Sold in multiples of 250 for $92.50

Key Features

Insulation Color
Blue
Insulation Type
Fully Insulated
Standards
CSA LR7189; UL Listed
Seam
Closed
Max. Voltage
600V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-520133-2
Zoro #
G905900013
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
0.58 in

Details

Item
Quick Connect Receptacle
Insulation Color
Blue
Insulation Type
Fully Insulated
Standards
CSA LR7189; UL Listed
Seam
Closed
Max. Voltage
600V
Wire Range
1.31 to 2.08 mm²
Max. Temp.
221 Degrees F
Connection Material
Brass
Terminal Type
Flag
Features
Wire Insulation Support
Wire Type
Stranded, Discrete Wire
Connection Type
F-Crimp
Application
Wire & Cable
Insulation Dia
0.185 in
Contact Plating Material
Tin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.