Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Ultra-Fast 250 Asy Rec 16-14 Awg Tpbr 3-520140-4

Ultra-Fast 250 Asy Rec 16-14 Awg Tpbr (Discontinued)

  • Mfr # 3-520140-4
  • Zoro # G205900164
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-520140-4
Zoro #
G205900164
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
0.935 in

Details

Insulation Color
Blue
Insulation Type
Fully Insulated
Standards
UL Rating
Max. Temp.
221 Degrees F
Seam
Closed
Connection Material
Brass
Max. Voltage
600V
Terminal Type
Quick Connect Receptacle
Wire Type
Stranded, Discrete Wire
Connection Type
F-Crimp
Wire Range
1.31 to 2.08 mm²
Features
Wire Insulation Support
Application
Wire & Cable
Terminal Orientation
Straight
Insulation Dia
0.26 in
Contact Plating Material
Tin

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.