Zoro Homepage
This item is Discontinued.
Te Connectivity Ultra-Fast 250 Asy Rec 22-18 Tpbr 2-520183-2

Ultra-Fast 250 Asy Rec 22-18 Tpbr (Discontinued)

  • Mfr # 2-520183-2
  • Zoro # G205899536
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-520183-2
Zoro #
G205899536
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
0.856 in

Details

Insulation Color
Red
Insulation Type
Fully Insulated
Standards
UL Rating
Seam
Closed
Terminal Type
Quick Connect Receptacle
Connection Material
Brass
Wire Range
0.32 to 0.82 mm²
Max. Temp.
221 Degrees F
Max. Voltage
600V
Connection Type
F-Crimp
Features
Wire Insulation Support
Wire Type
Stranded, Discrete Wire
Application
Wire & Cable
Insulation Dia
0.135 in
Terminal Orientation
Straight
Contact Plating Material
Tin

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.