Zoro Homepage

ULTRA-POD 187 ASSY REC 22-16 AWG TPBR

  • Mfr # 1969106-2

  • Zoro # G400965371


product price: $0.35
/ea
Sold in multiples of 2400 for $840.00

Key Features

Insulation Color
White
Wire Range
0.32 to 0.82 mm²
Insulation Type
Fully Insulated Nylon
Connection Type
F-Crimp
Overall Length
0.909 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1969106-2
Zoro #
G400965371
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
0.909 in

Details

Item
Quick Disconnect Receptacle
Insulation Color
White
Wire Range
0.32 to 0.82 mm²
Insulation Type
Fully Insulated Nylon
Connection Type
F-Crimp
Seam
Open
Max. Temp.
221 Degrees F
Max. Voltage
600V
Features
Wire Insulation Support
Application
Wire & Cable
Connection Material
Brass
Terminal Type
Flag
Insulation Dia
0.06 to 0.11 in
Contact Plating Material
Tin

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.