Zoro Homepage

ULTRA-POD 187 ASSY REC 22-18 AWG TPBR

  • Mfr # 1969107-2

  • Zoro # G900965314


product price: $0.26
/ea
Sold in multiples of 2400 for $624.00

Key Features

Insulation Type
Non-Insulated
Seam
Open
Features
Wire Insulation Support
Connection Type
F-Crimp
Connection Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1969107-2
Zoro #
G900965314
UPC #
-
Country of Origin
United States

Dimensions

Wire Size
0.32 to 0.82 mm²

Details

Item
Receptacle
Insulation Type
Non-Insulated
Seam
Open
Features
Wire Insulation Support
Connection Type
F-Crimp
Connection Material
Brass
Terminal Type
Flag
Contact Plating Material
Tin
Insulation Dia
0.06 to 0.11 in
Maximum Operating Temperature
221 Degrees F

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.