Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity ULTRA-POD 187 ASSY REC 22-18 AWG TPBR 1969831-1

ULTRA-POD 187 ASSY REC 22-18 AWG TPBR (Discontinued)

  • Mfr # 1969831-1
  • Zoro # G700965644
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1969831-1
Zoro #
G700965644
UPC #
-
Country of Origin
United States

Details

Insulation Type
Fully Insulated
Seam
Open
Connection Type
F-Crimp
Wire Range
0.32 to 0.82 mm²
Terminal Type
Receptacle
Connection Material
Brass
Features
Wire Insulation Support
Insulation Dia
0.09 to 0.13 in
Terminal Orientation
Straight
Contact Plating Material
Tin

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.