Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ultra-Pod 187 Asy Rec 22-18 .187X.020 Br

  • Mfr # 521596-1

  • Zoro # G305947809


product price: $0.30
/ea
Sold in multiples of 9600 for $2,880.00

Key Features

Insulation Color
Natural
Wire Range
0.32 to 0.82 mm²
Insulation Type
Fully Insulated
Connection Type
Tab-Lok
Overall Length
0.91 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
521596-1
Zoro #
G305947809
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
0.91 in

Details

Item
Quick Disconnect Receptacle
Insulation Color
Natural
Wire Range
0.32 to 0.82 mm²
Insulation Type
Fully Insulated
Connection Type
Tab-Lok
Seam
Open
Max. Voltage
600V
Max. Temp.
221 Degrees F
Features
Wire Insulation Support
Standards
UL Rating
Terminal Type
Flag
Wire Type
Stranded, Discrete Wire
Connection Material
Brass
Application
Wire & Cable
Insulation Dia
0.06 to 0.11 in
Contact Plating Material
Unplated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.