Zoro Homepage

Ultra-Pod 250 Assy Rec 14-10 Awg Tpbr

  • Mfr # 521366-2

  • Zoro # G605900467


product price: $0.26
/ea
Sold in multiples of 278 for $72.28

Key Features

Insulation Color
Natural
Connection Type
F-Crimp
Insulation Type
Fully Insulated
Wire Range
2.08 to 5.26 mm²
Overall Length
1.37 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
521366-2
Zoro #
G605900467
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1.37 in

Details

Insulation Color
Natural
Connection Type
F-Crimp
Insulation Type
Fully Insulated
Wire Range
2.08 to 5.26 mm²
Seam
Open
Max. Temp.
221 Degrees F
Max. Voltage
600V
Wire Type
Stranded, Discrete Wire
Standards
CSA Certified; UL Listed
Connection Material
Brass
Terminal Type
Quick Disconnect Receptacle
Features
Wire Insulation Support
Application
Wire & Cable
Terminal Orientation
Straight
Insulation Dia
0.13 to 0.18 in
Contact Plating Material
Tin

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.