Zoro Homepage
This item is Discontinued.
Te Connectivity ULTRAFAST 187 ASSY REC 16-14 TPBR LP 3-350816-2

ULTRAFAST 187 ASSY REC 16-14 TPBR LP (Discontinued)

  • Mfr # 3-350816-2
  • Zoro # G000966440
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-350816-2
Zoro #
G000966440
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
0.855 in

Details

Insulation Color
Blue
Wire Range
1.31 to 2.08 mm²
Insulation Type
Fully Insulated
Connection Type
F-Crimp
Seam
Closed
Max. Voltage
600V
Max. Temp.
221 Degrees F
Features
Wire Insulation Support
Terminal Type
Quick Connect Receptacle
Wire Type
Stranded, Discrete Wire
Connection Material
Brass
Standards
UL Rating
Application
Wire & Cable
Contact Plating Material
Tin
Terminal Orientation
Straight
Insulation Dia
0.16 in

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.