Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Connector, 22 AWG Max, Red, None Insulation, 600 V

  • Mfr # 2-521360-2

  • Zoro # G000941546


product price: $0.36
/ea
Sold in multiples of 1500 for $540.00

Key Features

Type
Splice
Color
Red
Maximum Wire Size
22 AWG
Minimum Wire Size
18 AWG
Insulation Material
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-521360-2
Zoro #
G000941546
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
22 AWG
Minimum Wire Size
18 AWG
Max. Insulation Dia.
0.135 in
Length
0.793 in

Details

Item
Wire Connector
Type
Splice
Color
Red
Insulation Material
None
Maximum Voltage
600 V
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-2
Material
Brass
Features
With Wire Insulation Support
Wire Type
Discrete; Stranded
Standards
UL Listed
Finish
Tin Plated
Connector Terminates To
Wire & Cable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.