
Connector Contact, 14 AWG, 600 V AC, Crimp (Discontinued)
- Mfr # 350918-3
- Zoro # G401009968
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
350918-3
Zoro #
G401009968
UPC #
-
Country of Origin
China
Dimensions
Maximum Wire Size
14 AWG
Minimum Wire Size
18 AWG
Max. Insulation Dia.
0.2 in
Details
Item
Connector Contact
Termination Style
Crimp
Contact Material
Phosphor Bronze
Maximum Voltage
600 V AC
Maximum Operating Temperature
125 Degrees C
Standards
CSA Certified; UL E28476; UL Recognized
Connection Material
Phosphor Bronze
For Use With
Universal MATE-N-LOK Plug or Cap Housing
Wire Type
Discrete; Stranded
Application
Power
Contact Finish
Pre-Tin Plated
Current Rating
19 A
Contact Type
Pin
Connector Terminates To
Wire & Cable
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.