
Connector Contact, 18 AWG, 600 V AC, Crimp Termination Only (Discontinued)
- Mfr # 926897-7
- Zoro # G401010148
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
926897-7
Zoro #
G401010148
UPC #
-
Country of Origin
Germany
Dimensions
Maximum Wire Size
18 AWG
Minimum Wire Size
24 AWG
Max. Insulation Dia.
0.098 in
Details
Item
Connector Contact
Termination Style
Crimp Termination Only
Contact Material
Copper
Maximum Voltage
600 V AC
Maximum Operating Temperature
125 Degrees C
Standards
CSA Certified; UL E28476; UL Recognized
For Use With
Universal MATE-N-LOK Plug or Socket Housing
Wire Type
Discrete; Stranded
Contact Type
Pin
Current Rating
19 A
Contact Finish
Gold Plated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.