
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
176294-1
Zoro #
G800956528
UPC #
-
Country of Origin
China
Dimensions
Height
13 mm
Length
1.14 in
Details
Item
Housing
Number of Rows
2
Color
Natural
Application
Power, Signal
Features
Panel Mount Feature
For Use With
Plug Housing
Material
Nylon
Flammability Rating
UL 94 V-0
Max. Voltage
300V AC
Connection Material
Copper Alloy
Current Rating
7 A
Connector Terminates To
Wire & Cable
Terminal Type
Crimp
Hole Center to Center
3.96 mm
Max. Temp.
105°C
Number of Contacts
4
Contact Type
Tab
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.