
UNIV. POWER HDR H ASSY 2P YEL.
Mfr # 2-178496-4
Zoro # G400939372
product price: $0.56
/eaSold in multiples of 500 for $280.00
Key Features
Color
Yellow
Insulation Material
Nylon
Max. Voltage
300V AC
Maximum Voltage
300 V AC
Application
Power
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2-178496-4
Zoro #
G400939372
UPC #
-
Country of Origin
Japan
Dimensions
Contact Plating Thickness
1 µm
Details
Item
Connector
Color
Yellow
Insulation Material
Nylon
Max. Voltage
300V AC
Maximum Voltage
300 V AC
Application
Power
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Material
Nylon
Max. Temp.
105°C
Terminal Type
Through Hole - Solder
Hole Center to Center
7.92 mm
Contact Finish
Tin Plated
Number of Contacts
2
Number of Rows
1
Contact Type
Tab
Terminal Finish
Tin Plated
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.