Zoro Homepage

UNIV POWER MODULE R/A HEADER

  • Mfr # 5223980-1

  • Zoro # G701064698


product price: $10.59
/ea
Sold in multiples of 8 for $84.72

Key Features

Max. Voltage
48V DC; 250V AC
Max. Temp.
125°C
Application
Power
Color
Gray
Material
Liquid Crystal Polymer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5223980-1
Zoro #
G701064698
UPC #
-
Country of Origin
United States

Dimensions

Contact Plating Thickness
0.5 to 1.25 µm

Details

Item
Header
Max. Voltage
48V DC; 250V AC
Max. Temp.
125°C
Application
Power
Color
Gray
Material
Liquid Crystal Polymer
Connection Material
Phosphor Bronze
Flammability Rating
UL 94 V-0
Contact Type
Blade
Number of Contacts
3
Current Rating
10 A
Connector Terminates To
Printed Circuit Board
Contact Finish
Noble Metal Plated
Terminal Finish
Tin Plated
Hole Center to Center
3 mm
Terminal Type
Through Hole - Press-Fit

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.