
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
102312-2
Zoro #
G501034587
UPC #
-
Country of Origin
China
Dimensions
Length
17.14 mm
Details
Color
Black
For Use With
AMP-Latch Connector with standard cover
Accessory Type
Latch
Body Flammability Rating
UL 94V-0
Accessory Color
Black
Product Type
Accessory
Body Material
Thermoplastic
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.