Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

UNIVERSAL MATE-N-LOK 4 WAY PLUG

  • Mfr # 926298-7

  • Zoro # G501034785


product price: $0.73
/ea
Sold in multiples of 119 for $86.87

Key Features

Color
Natural
Number of Rows
1
Insulation Material
Polyamide
Maximum Voltage
600 V AC
Maximum Operating Temperature
125 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
926298-7
Zoro #
G501034785
UPC #
-
Country of Origin
China

Details

Item
Housing
Color
Natural
Number of Rows
1
Insulation Material
Polyamide
Maximum Voltage
600 V AC
Maximum Operating Temperature
125 Degrees C
UL 94 Flammability Rating
V-0
Material
Polyamide
Standards
CSA Certified; UL E28476; UL Recognized
Terminal Type
Crimp
Max. Temp.
125°C
Max. Voltage
600V AC
Hole Center to Center
6.35 mm
Application
Power, Signal
Number of Contacts
4
Connector Terminates To
Wire & Cable
Flammability Rating
UL 94 V-0
Termination Style
Crimp

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.