Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity UNV PWR MDL.HDR R-PEGS 223961-1

UNV PWR MDL.HDR R-PEGS (Discontinued)

  • Mfr # 223961-1
  • Zoro # G100938217
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
223961-1
Zoro #
G100938217
UPC #
-
Country of Origin
China

Dimensions

Min. Single Wire Size
20 AWG
Max. Insulation Dia.
3.1 mm
Max. Single Wire Size
10 AWG
Contact Plating Thickness
1.27 µm
Maximum Single Wire Size
10 AWG
Minimum Single Wire Size
20 AWG

Details

Item
Header
Color
Gray
Insulation Material
Glass-Filled Polyester
Max. Voltage
250V AC/DC
Maximum Voltage
250 V AC/DC
Application
Power
Current
10 A
Maximum Operating Temperature
125 Degrees C
UL 94 Flammability Rating
V-0
Material
Glass-Filled Polyester
Connection Material
Phosphor Bronze
Terminal Type
Through Hole - Press-Fit
Hole Center to Center
3 mm
Max. Temp.
125°C
Current Rating
10 A
Number of Rows
1
Number of Contacts
3
Contact Finish
Noble Metal Plated
Contact Type
Blade
Terminal Finish
Tin-Lead
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.