
UPM KEYED GUIDE MODULE
Mfr # 5223986-5
Zoro # G400979897
product price: $3.99
/eaSold in multiples of 19 for $75.81
Key Features
Length
34.2 mm
Housing Material
Polyester PBT
Accessory Type
Guide Module
Product Type
Connector
Contact Mating Area Plating Material
Zinc Alloy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5223986-5
Zoro #
G400979897
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Length
34.2 mm
Details
Housing Material
Polyester PBT
Accessory Type
Guide Module
Product Type
Connector
Contact Mating Area Plating Material
Zinc Alloy
Guide Hardware
Yes
Keyed
Yes
Mounting Angle
Right Angle
Guide Module Finish
Chromate Conversion
Interface Type
2mm HM
Guide Module Material
Zinc Alloy Die Casting
Position Keyed
180°
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.