Zoro Homepage

UPM PIN ASSY HI CURRENT

  • Mfr # 5-223961-1

  • Zoro # G401069023


product price: $8.95
/ea
Sold in multiples of 48 for $429.60

Key Features

Min. Single Wire Size
20 AWG
Max. Voltage
250V AC/DC
Max. Temp.
125°C
Application
Power
Material
Thermoplastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-223961-1
Zoro #
G401069023
UPC #
-
Country of Origin
China

Dimensions

Min. Single Wire Size
20 AWG
Max. Single Wire Size
10 AWG
Contact Plating Thickness
1.27 µm

Details

Item
Header
Max. Voltage
250V AC/DC
Max. Temp.
125°C
Application
Power
Material
Thermoplastic
Color
Gray
Number of Contacts
3
Connection Material
Copper Alloy
Number of Rows
1
Flammability Rating
UL 94 V-0
Contact Finish
Noble Metal Plated
Terminal Finish
Tin-Lead
Connector Terminates To
Printed Circuit Board
Current Rating
16 A
Terminal Type
Through Hole - Press-Fit
Contact Type
Blade
Hole Center to Center
3 mm

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.