
UPM R/A Header 3P HC Power Conn MLM (Discontinued)
- Mfr # 5-5223963-1
- Zoro # G201068486
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5-5223963-1
Zoro #
G201068486
UPC #
-
Country of Origin
China
Dimensions
Contact Plating Thickness
1.27 µm
Details
Item
Connector Assembly
Max. Voltage
250V AC/DC
Max. Temp.
125°C
Application
Power
Material
Thermoplastic
Color
Gray
Number of Contacts
3
Number of Rows
1
Current Rating
16 A
Connection Material
Copper Alloy
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0
Contact Type
Blade
Terminal Finish
Gold Plated
Terminal Type
Through Hole - Press-Fit
Contact Finish
Noble Metal Plated
Hole Center to Center
3 mm
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.