Zoro Homepage
This item is Discontinued.
Te Connectivity USB 3.0 A RECEPTACLE OFFSET CL 2.65 1932965-1

USB 3.0 A RECEPTACLE OFFSET CL 2.65 (Discontinued)

  • Mfr # 1932965-1
  • Zoro # G701025934
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1932965-1
Zoro #
G701025934
UPC #
-
Country of Origin
China

Dimensions

Contact Plating Thickness
0.76 µm

Details

Item
Connector
Color
Black
Number of Ports
1
For Use With
Printed Circuit Board
Material
Glass-Filled Polyamide
Terminal Type
Through Hole
Connector Type
Receptacle
Contact Finish
Gold Plated
Number of Contacts
4

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.