
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
292304-2
Zoro #
G401025654
UPC #
-
Country of Origin
China
Dimensions
Contact Plating Thickness
0.76 µm
Details
Item
Connector
Type
Receptacle
Color
Black
Insulation Material
Thermoplastic
Application
Signal
Current
1 A
Maximum Operating Temperature
85 Degrees C
Number of Ports
1
UL 94 Flammability Rating
V-0
Hole Center to Center
2.5 mm
Max. Temp.
85°C
Finish
Bright Tin Plated
Connector Type
Receptacle
Features
With Locking Feature
Material
Thermoplastic
Terminal Type
Reflow Solder
Current Rating
1 A
Contact Finish
Gold Flash over Palladium Nickel
Number of Contacts
4
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.