
USS004PC2DC003 = STRIP CON
Mfr # 1589448-1
Zoro # G701066814
product price: $59.99
/eaSold in multiples of 3 for $179.97
Key Features
Wire Range
30 AWG
Length
76.2 mm
Hole Center to Center
0.64 mm
Wire Type
Stranded
Material
Liquid Crystal Polymer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1589448-1
Zoro #
G701066814
UPC #
-
Country of Origin
Mexico
Dimensions
Length
76.2 mm
Contact Plating Thickness
30 µin
Details
Item
Connector
Wire Range
30 AWG
Hole Center to Center
0.64 mm
Wire Type
Stranded
Material
Liquid Crystal Polymer
Connector Type
Plug
Number of Contacts
4
Number of Rows
1
Terminal Finish
Gold Plated
Contact Finish
Gold Plated
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.