
USS004SC2DC006T = STRIP CON
Mfr # 6-1589449-2
Zoro # G101069071
product price: $62.55
/eaSold in multiples of 2 for $125.10
Key Features
Max. Single Wire Size
28 AWG
Min. Single Wire Size
30 AWG
Height
1.02 in
Length
152.4 mm
Wire Type
Stranded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6-1589449-2
Zoro #
G101069071
UPC #
-
Country of Origin
Mexico
Dimensions
Max. Single Wire Size
28 AWG
Min. Single Wire Size
30 AWG
Height
1.02 in
Length
152.4 mm
Contact Plating Thickness
30 µin
Details
Item
Connector
Wire Type
Stranded
Connection Material
Beryllium Copper
Connector Type
Receptacle
Material
Liquid Crystal Polymer
Hole Center to Center
0.64 mm
Contact Type
Socket
Contact Finish
Gold Plated
Number of Contacts
4
Number of Rows
1
Terminal Finish
Gold Plated
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.