Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity V-HDR ASSY 12P FOR SEQUENTIAL 1-1318126-2

V-HDR ASSY 12P FOR SEQUENTIAL (Discontinued)

  • Mfr # 1-1318126-2
  • Zoro # G900938127
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1318126-2
Zoro #
G900938127
UPC #
-
Country of Origin
China

Dimensions

Width
0.519 in
Height
17.79 mm
Length
17.7 mm

Details

Item
Connector
Color
Black
Max. Voltage
250V AC/DC
Maximum Voltage
250 V AC/DC
Current
5 A
Series
2000
Standards
CSA Certified; UL E28476; UL Recognized
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Max. Temp.
105°C
Hole Center to Center
0.098 in
Connector Type
Header
Terminal Type
Through Hole - Solder
Material
Glass-Filled Polyester
Green Environmental Attribute
Halogen Free
For Use With
Receptacle Housing
Features
Shrouded
Number of Contacts
12
Contact Finish
Gold Plated
Current Rating
5 A
Contact Type
Tab
Number of Rows
2
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board
Terminal Finish
Tin Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.