
V-TYPE E.I.S.CONN. 10P ASSY
Mfr # 1-173081-0
Zoro # G801033891
product price: $3.19
/eaSold in multiples of 60 for $191.40
Key Features
Color
Natural
Max. Voltage
250V AC
Maximum Voltage
250 V AC
Current
3.5 A
Standards
UL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-173081-0
Zoro #
G801033891
UPC #
-
Country of Origin
United States
Dimensions
Height
10.4 mm
Length
22.5 mm
Details
Item
PCB Mount Header
Color
Natural
Max. Voltage
250V AC
Maximum Voltage
250 V AC
Current
3.5 A
Standards
UL
Maximum Operating Temperature
95 Degrees C
UL 94 Flammability Rating
V-0
Material
Nylon
Connection Material
Brass
Max. Temp.
95°C
Features
Shrouded
Current Rating
3.5 A
Number of Contacts
10
Number of Rows
1
Contact Finish
Pre-Tin Plated
Contact Type
Pin
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0
Terminal Finish
Tin Plated
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.