Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

V23529R1103C225=SUB D EP 90

  • Mfr # 3-1393481-4

  • Zoro # G800973686


product price: $12.69
/ea
Sold in multiples of 11 for $139.59

Key Features

Style - Connector
Standard
Color
Black
Type
Plug
Material
PBTP/PPS GF; Steel
Standards
DIN 41652
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1393481-4
Zoro #
G800973686
UPC #
-
Country of Origin
Netherlands

Details

Style - Connector
Standard
Color
Black
Type
Plug
Material
PBTP/PPS GF; Steel
Item
Connector
Standards
DIN 41652

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.