Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity V42254B1200C310=PC612 MESSERLE 7-1393644-1

V42254B1200C310=PC612 MESSERLE (Discontinued)

  • Mfr # 7-1393644-1
  • Zoro # G601070379
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7-1393644-1
Zoro #
G601070379
UPC #
-
Country of Origin
Poland

Dimensions

Height
12.62 mm

Details

Item
Connector
Max. Temp.
105°C
Application
Signal
Material
Glass-Filled Polyester
Number of Contacts
30
Number of Rows
3
Terminal Type
Through Hole - Solder
Connector Type
Plug
Contact Type
Pin
Connector Terminates To
Printed Circuit Board
Current Rating
1.5 A
Hole Center to Center
2.54 mm
Connection Material
Phosphor Bronze
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.