Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity V42254P2263C963=PC612 FEDERLEI 4-1393637-9

V42254P2263C963=PC612 FEDERLEI (Discontinued)

  • Mfr # 4-1393637-9
  • Zoro # G401068910
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-1393637-9
Zoro #
G401068910
UPC #
-
Country of Origin
Switzerland

Details

Item
Connector
Application
Signal
Color
Gray
Material
PBT
Connector Terminates To
Printed Circuit Board
Connector Type
Receptacle
Hole Center to Center
2.54 mm
Number of Contacts
96
Number of Rows
2

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.