Zoro Homepage

VARIANT 14 COUPLER; PLUG & JACK FO SM

  • Mfr # 2-2120875-1

  • Zoro # G201034672


product price: $26.39
/ea
Sold in multiples of 4 for $105.56

Key Features

Shielded
No
O-Ring Material
EPDM, TPE/EPDM
Frame Kit Type
Push-Pull
Accessory Type
Coupler
Product Type
Connector
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-2120875-1
Zoro #
G201034672
UPC #
-
Country of Origin
Switzerland

Details

Shielded
No
O-Ring Material
EPDM, TPE/EPDM
Frame Kit Type
Push-Pull
Accessory Type
Coupler
Product Type
Connector
Product Style
Ethernet IP 20 Field Installation, Variant 14
Grade
Industrial Ethernet, Industrial Fiber Optics
Wiring Pattern
RJ45
Coupling Nut Material
Zinc

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.