Zoro Homepage

VARIANT 14 METAL PLUG FO LC MULTI MODE

  • Mfr # 3-2120864-1

  • Zoro # G200979882


product price: $14.35
/ea
Sold in multiples of 10 for $143.50

Key Features

Fiber Diameter
125µm
Endface Geometry
PC
Connector Style
Duplex
System
LIGHTCRIMP
Mode
Multimode
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2120864-1
Zoro #
G200979882
UPC #
-
Country of Origin
Switzerland

Dimensions

Fiber Diameter
125µm
Outside Cable Diameter
.188 to .31 in

Details

Endface Geometry
PC
Connector Style
Duplex
System
LIGHTCRIMP
Mode
Multimode
Boot Color
Beige
Connector Color
Beige
Fiber Type
OM2
Housing Color
Beige

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.